1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
6897-4
V-Block or Clamp Set, Capacity: 5.7" Round, Set Contents: (2) V-Blocks, Block Height: 7.9", Block Width: 2.8"
MI ITEM #
04659274
MFR #
6897-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Clamps and Clamping Components
V-Blocks
INSIZE USA 6897-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
6897-4
V-Block or Clamp Set, Capacity: 5.7" Round, Set Contents: (2) V-Blocks, Block Height: 7.9", Block Width: 2.8"
MI ITEM #
04659274
MFR #
6897-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6897-4 GRANITE V-BLOCK SUPPLIED IN
Specifications
Capacity
5.7 in
Set Contents
(2) V-Blocks
Block Height
7.9 in
Block Length
5-1/2 in
Block Width
2.8 in
Block Material
Granite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data