Motion
3591-25

INSIZE USA
3591-25

Point, Disc or Spline Micrometer, Type: Gear, Resolution: 0.00005", 0.001mm, Spindle: Flat, Anvil Type: Ball
MI ITEM #04659294
MFR #3591-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3591-25

Point, Disc or Spline Micrometer, Type: Gear, Resolution: 0.00005", 0.001mm, Spindle: Flat, Anvil Type: Ball
MI ITEM #04659294
MFR #3591-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    18 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Spindle Diameter
    6.5 mm
  • Throat Depth
    38 mm

Details

  • Accuracy
    8 (Ball Tip) µm, ±4 (Head) µm
  • Anvil Type
    Ball
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Standard Rods
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Minimum Measurement
    0 mm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Gear
  • Water Resistance Rating
    IP 54

Overview

Mfr description
3591-25A ELECTRONIC GEAR MICROMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought