Motion
2380-35

INSIZE USA
2380-35

2380-35
Mi Item #04659314
MFR #2380-35
Price$178.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2380-35

2380-35
Mi Item #04659314
MFR #2380-35

Mfr description
2380-35 DIAL TEST INDICATOR 0-0.03IN RES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.40/each

Specifications

Dimensions

  • Ball Diameter
    0.079 in
  • Contact Point Length
    0.53 in
  • Dial Diameter
    1.18 in

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Wrench
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)