Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4709-130

Alloy Steel Square, Blade Length: 5.1", Base Width: 2.7", Finish: Plain, Accuracy: 30µm, 33µm, 35µm
MI ITEM #04659323
MFR #4709-130

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4709-130 SPECIAL SQUARE 90DEG 130X70MM (

Specifications

  • Blade Length
    5.1 in
  • 45 Degree Angle
    No
  • Base Width
    2.7 in
  • Accuracy
    30 µm, 33 µm, 35 µm
  • Square Set
    Non-Square Set
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought