Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
Details
- Accuracy7 µm
- Battery TypeSR44
- Data OutputNone
- Digital CounterNone
- IncludesStandard Rods
- Maximum Measurement8 in, 200 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement7 in, 175 mm
- Thimble TypeRatchet-Friction
Overview
Mfr description
3109-200E ELECTRONIC OUTSIDE MICROMETER