Motion
3109-175E

INSIZE USA
3109-175E

3109-175E
MI ITEM #04659343
MFR #3109-175E
List Price$660.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3109-175E

3109-175E
MI ITEM #04659343
MFR #3109-175E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$660.92/each for your price

Overview

Mfr description
3109-175E ELECTRONIC OUTSIDE MICROMETER

Specifications

  • Minimum Measurement
    6 in, 150 mm
  • Maximum Measurement
    7 in, 175 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet-Friction
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    7 µm
  • Battery Type
    SR44
  • Data Output
    None
  • Includes
    Standard Rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought