Motion
4792-200

INSIZE USA
4792-200

4792-200
MI ITEM #04659348
MFR #4792-200
List Price$409.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4792-200

4792-200
MI ITEM #04659348
MFR #4792-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.05/each for your price

Overview

Mfr description
4792-200 90 FLAT EDGE SQUARE W/ WIDE

Specifications

  • Blade Length
    200 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    25 mm
  • Base Width
    130 mm
  • Accuracy
    9 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640317897
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text