Motion
3101-225

INSIZE USA
3101-225

3101-225
MI ITEM #04659351
MFR #3101-225
Price$1,357.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-225

3101-225
MI ITEM #04659351
MFR #3101-225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,357.82/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm

Details

  • Accuracy
    8 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    9 in, 225 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    8 in, 200 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 65

Overview

Mfr description
3101-225E ELECTRONIC OUTSIDE MICROMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought