Motion
3400-11

INSIZE USA
3400-11

Outside Micrometer, Range: 10" to 11", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659352
MFR #3400-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3400-11

Outside Micrometer, Range: 10" to 11", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659352
MFR #3400-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3400-11 DIGITAL OUTSIDE MICROMETER W/

Specifications

  • Minimum Measurement
    10 in
  • Maximum Measurement
    11 in
  • Measurement Type
    Mechanical
  • Digital Counter
    Included
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text