Motion
4793-200

INSIZE USA
4793-200

4793-200
MI ITEM #04659356
MFR #4793-200
List Price$463.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4793-200

4793-200
MI ITEM #04659356
MFR #4793-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.97/each for your price

Overview

Mfr description
4793-200 90 FLAT EDGE SQUARE W/ WIDE

Specifications

  • Blade Length
    200 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    30 mm
  • Base Width
    130 mm
  • Accuracy
    8 µm, 9 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640317828
  • Beveled Or Straight Edges
    Straight Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text