Motion
3101-125

INSIZE USA
3101-125

3101-125
MI ITEM #04659368
MFR #3101-125
Price$886.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-125

3101-125
MI ITEM #04659368
MFR #3101-125

Mfr description
3101-125E ELECTRONIC OUTSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.28/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm

Details

  • Accuracy
    6 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    5 in, 125 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    4 in, 100 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)