Motion
3101-100

INSIZE USA
3101-100

Outside Micrometer, Range: 3", 75mm to 100mm, 4", Measurement Type: Electronic, Thimble Type: Ratchet Stop
Mi Item #04659383
MFR #3101-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3101-100

Outside Micrometer, Range: 3", 75mm to 100mm, 4", Measurement Type: Electronic, Thimble Type: Ratchet Stop
Mi Item #04659383
MFR #3101-100

Mfr description
3101-100A ELECTRONIC OUTSIDE MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Resolution
    0.00005 in, 0.001 mm

Details

  • Accuracy
    5 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    100 mm, 4 in
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    3 in, 75 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)