Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3224-2000

Inside Micrometer, Range: 1000mm to 2000mm, Mechanical, Zero-Adjustable, Graduation: 0.01mm, Carbide
MI ITEM #04659400
MFR #3224-2000

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3224-2000 INTERNAL MICROMETER 1000-2000M

Specifications

  • Minimum Measurement
    1000 mm
  • Maximum Measurement
    2000 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Zero-Adjustable
  • Measuring Face Material
    Carbide
  • Travel
    50 mm
  • Max Extension Rod Length
    500 mm
  • Graduation
    0.01 mm
  • Accuracy
    47 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    5
  • Rod Diameter
    28 mm
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought