Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2309-30

58mm Metric Dial Indicator, White, Accuracy: 35µm, Graduation: 0.01mm, Reading: 0 to 100, 40.9mm Contact Point
MI ITEM #04659417
MFR #2309-30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2309-30 METRIC DIAL INDICATOR JEWELED

Specifications

  • Maximum Measurement
    30 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    35 µm
  • Dial Color
    White
  • Dial Diameter
    58 mm
  • Contact Point Length
    40.9 mm
  • Calibrated
    Not Calibrated
  • Includes
    Plastic Box/Wood Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought