Motion
3206-8
Outside Micrometer, Range: 4" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659447
MFR #3206-8
Price$819.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 4" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659447
MFR #3206-8

Mfr description
3206-8 OUTSIDE MICROMETER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.99/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00030 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    4 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)