Motion
1120-2001

INSIZE USA
1120-2001

1120-2001
Mi Item #04659451
MFR #1120-2001
Price$766.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1120-2001

1120-2001
Mi Item #04659451
MFR #1120-2001

Mfr description
1120-2001 ELECTRONIC INSIDE GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.97/each

Specifications

Dimensions

  • Inside Jaw Depth
    1.6 in
  • Resolution
    0.0005 in, 0.01 mm

Details

  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    1.6 to 8 in, 25 to 200 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    No Thumb Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)