Specifications
Dimensions
- Resolution0.0005 in, 0.01 mm
Details
- Battery TypeSR44
- Display TypeLCD
- IncludesSpare Battery
- MaterialStainless Steel
- Measurement Range0.2 to 12 in, 4 to 300 mm
- Metric Imperial ConversionConversion Included
- Thumb RollerNo Thumb Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)