Motion
1182-200

INSIZE USA
1182-200

Digital Caliper, Range: 0.4 to 8", 10 to 200mm, Resolution: 0.0005", 0.01mm, Battery: SR44, LCD Display
MI ITEM #04659460
MFR #1182-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1182-200

Digital Caliper, Range: 0.4 to 8", 10 to 200mm, Resolution: 0.0005", 0.01mm, Battery: SR44, LCD Display
MI ITEM #04659460
MFR #1182-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1182-200 ELECTRONIC OFFFSET CENTERLINE

Specifications

  • Measurement Range
    0.4 to 8 in, 10 to 200 mm
  • Resolution
    0.0005 in, 0.01 mm
  • Display Type
    LCD
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    No Thumb Roller
  • Battery Type
    SR44
  • Material
    Stainless Steel
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text