Motion
3206-16

INSIZE USA
3206-16

Outside Micrometer, Range: 12" to 16", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659466
MFR #3206-16
Price$1,465.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-16

Outside Micrometer, Range: 12" to 16", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04659466
MFR #3206-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,465.76/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.00045 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    16 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    12 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
3206-16 OUTSIDE MICROMETER W/ INTERCHANG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought