Motion
3206-121

INSIZE USA
3206-121

3206-121
MI ITEM #04659467
MFR #3206-121
List Price$990.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-121

3206-121
MI ITEM #04659467
MFR #3206-121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$990.43/each for your price

Overview

Mfr description
3206-121 OUTSIDE MICROMETER W/

Specifications

  • Minimum Measurement
    8 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text