Motion
3127-E02

INSIZE USA
3127-E02

3127-E02
MI ITEM #04659470
MFR #3127-E02
Price$2,261.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3127-E02

3127-E02
MI ITEM #04659470
MFR #3127-E02

Mfr description
3127-E02 ELECTRONIC THREE POINTS INSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,261.14/each

Specifications

Dimensions

  • Gauge Depth
    0.9 in
  • Graduation
    0.00005 in

Details

  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Standard Ring
  • Maximum Measurement
    0.2 in
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.16 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)