Motion
3127-175

INSIZE USA
3127-175

Inside Micrometer, Range: 150mm to 175mm, Electronic, Ratchet Stop, Carbide
Mi Item #04659473
MFR #3127-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3127-175

Inside Micrometer, Range: 150mm to 175mm, Electronic, Ratchet Stop, Carbide
Mi Item #04659473
MFR #3127-175

Mfr description
3127-175 ELECTRONIC THREE POINTS INSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    150 mm
  • Max Extension Rod Length
    150 mm
  • Resolution
    0.001 mm

Details

  • Accuracy
    5 µm
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Spare Battery
  • Maximum Measurement
    175 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    150 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)