Motion
6377-25W

INSIZE USA
6377-25W

6377-25W
MI ITEM #04659486
MFR #6377-25W
List Price$225.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
6377-25W

6377-25W
MI ITEM #04659486
MFR #6377-25W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.36/each for your price

Overview

Mfr description
6377-25W 0-25MM MICROMETER HEAD NON ROTA

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    25 mm
  • Digital Counter
    None
  • Spindle Diameter
    8 mm
  • Graduation
    0.01 mm
  • Measuring Face Material
    Carbide
  • Thimble Diameter
    18 mm
  • Spindle Length
    28.5 mm
  • Overall Length
    138 mm
  • Accuracy
    3 µm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Collar Diameter
    16.5 mm
  • Clamp Nut Supplied
    None
  • Number Of Extension Rods
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text