Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Block or Clamp Set, Capacity: 0.8" Round (Bottom Side), 2" Round (Top Side), Set Contents: (1) V-Block
MI ITEM #04659487
MFR #6892-1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6892-1 MAGNETIC INDUCTION V-BLOCK 110X60

Specifications

  • Capacity
    2.0 in
  • Set Contents
    (1) V-Block
  • Block Height
    4.4 in
  • Block Length
    2.4 in
  • Block Width
    1.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text