Overview
Mfr description
3206-4 OUTSIDE MICROMETER W/ INTERCHANGE
Specifications
- Minimum Measurement0 in
- Maximum Measurement4 in
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeRatchet Stop
- Measuring Face MaterialCarbide
- Graduation0.0001 in
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data