Motion
4100-122

INSIZE USA
4100-122

Gauge Block, Metric, Number of Pieces: 122, Size Range: 1.0005 to 75mm, Material: Steel, Grade: 0
Mi Item #04659499
MFR #4100-122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4100-122

Gauge Block, Metric, Number of Pieces: 122, Size Range: 1.0005 to 75mm, Material: Steel, Grade: 0
Mi Item #04659499
MFR #4100-122

Mfr description
4100-122 METRIC GAGE BLOCKS ISO3650
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Range
    1.0005 to 75 mm
  • Step Size
    0.001 mm, 0.01 mm, 0.1 mm, 0.5 mm, 10 mm

Details

  • Grade
    0
  • Imperial Or Metric
    Metric
  • Includes
    Wooden Box
  • Material
    Steel
  • Number Of Pieces
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)