1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4630-1
Taper Gauge, 0.5 to 10mm, 0.05mm, Stainless Steel
MI ITEM #
04659507
MFR #
4630-1
Price
$141.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Taper Gauges
INSIZE USA 4630-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4630-1
Taper Gauge, 0.5 to 10mm, 0.05mm, Stainless Steel
MI ITEM #
04659507
MFR #
4630-1
Mfr description
4630-1 TAPER GAGE 0.5MM 10MM 0.05MM GRAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$141
.65
/each
Add to Cart
Specifications
Dimensions
Graduation
0.05 mm
Details
Accuracy
±0.07 mm
Manufacturer Catalog Number
4630-1
Manufacturer Product Page
Click here
Material
Stainless Steel
Measurement Range
0.5 to 10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items