Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4902-250

Frame Spirit Level , Level Method: Vial, Length: 250mm, Accuracy: 0.02mm/m, Vials: 1, Non-Magnetic
MI ITEM #04659516
MFR #4902-250

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4902-250 FRAME LEVEL 250X250MM

Specifications

  • Leveling Method
    Vial
  • Level Type
    Frame
  • Length
    250 mm
  • Accuracy
    0.02 mm/m
  • Number Of Vials
    1
  • Frame Material
    Steel
  • Milled Surface
    Unmilled
  • Magnetic
    Non-Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought