Motion
4209-1
4209-1
Mi Item #04659533
MFR #4209-1
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4209-1
Mi Item #04659533
MFR #4209-1

Mfr description
4209-1 LONG HANDLE TELESCOPING GAGE HAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.22/each

Specifications

Dimensions

  • Diameter Range
    5/16 to 1/2 in, 8 to 12.7 mm
  • Largest Diameter
    1/2 in, 12.7 mm
  • Smallest Diameter
    5/16 in, 8 mm

Details

  • Gauge Type
    Telescopic Bore Gauge
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)