Motion
3127-275

INSIZE USA
3127-275

Inside Micrometer, Range: 250mm to 275mm, Electronic, Ratchet Stop, Carbide
MI ITEM #04659534
MFR #3127-275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3127-275

Inside Micrometer, Range: 250mm to 275mm, Electronic, Ratchet Stop, Carbide
MI ITEM #04659534
MFR #3127-275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3127-275 ELECTRONIC THREE POINTS INSIDE

Specifications

  • Minimum Measurement
    250 mm
  • Maximum Measurement
    275 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    150 mm
  • Max Extension Rod Length
    150 mm
  • Resolution
    0.001 mm
  • Accuracy
    7 µm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Data Output
    RS232
  • Water Resistance Rating
    IP 54
  • Battery Type
    LR44, SR44
  • Includes
    Spare Battery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text