Overview
Mfr description
3238-3 CALIPER TYPE MICROMETER 2-3IN
Specifications
- TypeCaliper Type
- Minimum Measurement2 in
- Maximum Measurement3 in
- Measurement TypeMechanical
- Digital CounterNone
- Measuring Face MaterialCarbide
- Graduation0.001 in
- Thimble TypeRatchet Stop
- Spindle TypeFlat
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data