Motion
4605-201

INSIZE USA
4605-201

Thickness & Feeler Gauge - Set, 200 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #04659541
MFR #4605-201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4605-201

Thickness & Feeler Gauge - Set, 200 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #04659541
MFR #4605-201

Mfr description
4605-201 METRIC LONG FEELER GAGE LGTH 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    200 mm
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.95 mm, 0.9 mm, 1 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)