Motion
3108-25A

INSIZE USA
3108-25A

3108-25A
MI ITEM #04659550
MFR #3108-25A
Price$295.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3108-25A

3108-25A
MI ITEM #04659550
MFR #3108-25A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.04/each

Specifications

Dimensions

  • Resolution
    0.001 mm

Details

  • Accuracy
    4 µm
  • Battery Type
    SR44
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    25 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 mm
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54

Overview

Mfr description
3108-25A ELECTRONIC OUTSIDE MICROMETER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought