Motion
4820-122

INSIZE USA
4820-122

4820-122
MI ITEM #04659564
MFR #4820-122
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4820-122

4820-122
MI ITEM #04659564
MFR #4820-122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.74/each

Specifications

Dimensions

  • Metric Measurement Range
    0.4 to 7 mm
  • Sizes in Set
    0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm

Details

  • Locking Device
    Locking Device Not Included
  • Number Of Blades
    21
  • Thread Type
    Metric

Overview

Mfr description
4820-122 PITCH GAGE METRIC 60 0.4-0.7MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought