1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
1284-150
Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #
04659591
MFR #
1284-150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INSIZE USA 1284-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
1284-150
Vernier Caliper - Stainless Steel - Graduation: 0.05mm, 1/128" - Range: 0 to 150mm, 0 to 6"
MI ITEM #
04659591
MFR #
1284-150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1284-150 VERNIER CALIPER W/ ONE
Specifications
Measurement Range
0 to 150 mm, 0 to 6 in
Graduation
0.05 mm, 1/128 in
Material
Stainless Steel
Surface Finish
Chrome
Includes
Plastic Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data