1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
4120-1
Go Thread Ring Gauge, Diameter: 1mm, Class: 6G, Includes: Wooden Box
MI ITEM #
04659596
MFR #
4120-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Pin, Plug and Ring Gauges
INSIZE USA 4120-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
4120-1
Go Thread Ring Gauge, Diameter: 1mm, Class: 6G, Includes: Wooden Box
MI ITEM #
04659596
MFR #
4120-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4120-1 METRIC THRD RING GAGE GRADE 6G DI
Specifications
Type
Thread Ring Gauge
Diameter
1 mm
Go Or No Go
Go
Class
6G
Individual Gauge Or Set
Individual Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data