Overview
Mfr description
4147-1600 GRANITE STRAIGHT EDGE 1600X80X
Specifications
- Blade Length64 in
- Beveled EdgeNon-Beveled Edge
- Includes Hang Up HoleNo Hang Up Hole
- MaterialGranite
- Blade Width7.1 in
- Blade Thickness3.1 in
- Finish CoatingPlain
- ColorBlack
- Accuracy0.00033 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data