Motion
1181-M25A

INSIZE USA
1181-M25A

1181-M25A
MI ITEM #04659611
MFR #1181-M25A
Price$871.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1181-M25A

1181-M25A
MI ITEM #04659611
MFR #1181-M25A

Mfr description
1181-M25A ELECTRONIC GEAR TOOTH CALIPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$871.28/each

Specifications

Dimensions

  • Resolution
    0.0005 in, 0.01 mm

Details

  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Spare Battery
  • Material
    Stainless Steel
  • Measurement Range
    25 to 0.8 tpi, 1 to 30 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    Includes Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)