Motion
1142-200A

INSIZE USA
1142-200A

1142-200A
MI ITEM #04659639
MFR #1142-200A
Price$429.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1142-200A

1142-200A
MI ITEM #04659639
MFR #1142-200A

Mfr description
1142-200A ELECTRONIC DEPTH CALIPER W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.88/each

Specifications

Dimensions

  • Base Length
    3.9 in
  • Resolution
    0.0005 in

Details

  • Accuracy
    ±0.04 mm
  • Battery Type
    SR44
  • Data Output
    USB
  • Digital Counter
    None
  • Includes
    Plastic Box/Wooden Box
  • Maximum Measurement
    8 in
  • Measurement Type
    Electronic
  • Measuring Face Material
    Stainless Steel
  • Minimum Measurement
    0 in
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)