Motion
3401-25

INSIZE USA
3401-25

Outside Micrometer, Range: 0mm to 25mm, Measurement Type: Mechanical, Thimble Type: Ratchet-Friction, Carbide
MI ITEM #04659640
MFR #3401-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3401-25

Outside Micrometer, Range: 0mm to 25mm, Measurement Type: Mechanical, Thimble Type: Ratchet-Friction, Carbide
MI ITEM #04659640
MFR #3401-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3401-25 DIGITAL OUTSIDE MICROMETER W/

Specifications

  • Minimum Measurement
    0 mm
  • Maximum Measurement
    25 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    Included
  • Thimble Type
    Ratchet-Friction
  • Measuring Face Material
    Carbide
  • Graduation
    0.01 mm
  • Accuracy
    4 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text