Motion
6377-1
6377-1
MI ITEM #04659642
MFR #6377-1
List Price$181.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6377-1
MI ITEM #04659642
MFR #6377-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.23/each for your price

Overview

Mfr description
6377-1 0-1IN MICROMETER HEAD NON ROTATIN

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    None
  • Spindle Diameter
    8 mm
  • Graduation
    0.001 in
  • Measuring Face Material
    Carbide
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Clamp Nut Supplied
    None
  • Number Of Extension Rods
    0
  • UPC_NO
    6928640328534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text