Motion
1250-300

INSIZE USA
1250-300

1250-300
MI ITEM #04659646
MFR #1250-300
List Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1250-300

1250-300
MI ITEM #04659646
MFR #1250-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$909.00/each for your price

Overview

Mfr description
1250-300 HEIGHT GAGE W/ ADJUSTABLE SCALE

Specifications

  • Maximum Measurement
    12 in, 300 mm
  • Imperial Or Metric
    Both
  • Metric Imperial Conversion
    Metric-Imperial Conversion Not Included
  • Accuracy
    ±0.04 mm
  • Material
    Carbide, Stainless Steel
  • UPC_NO
    6928640302794

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text