Motion
1250-450

INSIZE USA
1250-450

1250-450
MI ITEM #04659648
MFR #1250-450
List Price$1,174.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1250-450

1250-450
MI ITEM #04659648
MFR #1250-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,174.13/each for your price

Overview

Mfr description
1250-450 HEIGHT GAGE W/ ADJUSTABLE SCALE

Specifications

  • Maximum Measurement
    18 in, 450 mm
  • Imperial Or Metric
    Both
  • Metric Imperial Conversion
    Metric-Imperial Conversion Not Included
  • Accuracy
    ±0.05 mm
  • Material
    Carbide, Stainless Steel
  • UPC_NO
    6928640302800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text