Motion
4795-100

INSIZE USA
4795-100

4795-100
MI ITEM #04659660
MFR #4795-100
List Price$257.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
4795-100

4795-100
MI ITEM #04659660
MFR #4795-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.55/each for your price

Overview

Mfr description
4795-100 90 BEVELED EDGE SQUARE W/ WIDE

Specifications

  • Blade Length
    100 mm
  • 45 Degree Angle
    No
  • Square Style
    Tri-Square
  • Blade Width
    18 mm
  • Base Width
    70 mm
  • Accuracy
    7 µm
  • Square Set
    Non-Square Set
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • UPC_NO
    6928640317927
  • Beveled Or Straight Edges
    Beveled Edges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text