Motion
2173-360

INSIZE USA
2173-360

2173-360
MI ITEM #04659668
MFR #2173-360
List Price$403.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2173-360

2173-360
MI ITEM #04659668
MFR #2173-360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$403.37/each for your price

Overview

Mfr description
2173-360 ELECTRONIC DIGITAL PROTRACTOR A

Specifications

  • Protractor Style
    Digital
  • Measuring Range
    360 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    0.1 °
  • Magnetic Base
    Non-Magnetic Base
  • Blade Finish Coating
    Plain
  • Head Finish Coating
    Plain
  • Battery Type
    CR2032
  • Material
    Stainless Steel
  • Includes
    Level
  • UPC_NO
    6928640324864

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text