Motion
3590-153E

INSIZE USA
3590-153E

3590-153E
MI ITEM #04659678
MFR #3590-153E
List Price$1,575.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3590-153E

3590-153E
MI ITEM #04659678
MFR #3590-153E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,575.60/each for your price

Overview

Mfr description
3590-153E ELECTRONIC V-ANVIL MICROMETER

Specifications

  • Type
    V-Anvil
  • Minimum Measurement
    0.04 in, 1 mm
  • Maximum Measurement
    0.6 in, 15 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±4 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Point
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    V-Anvil
  • Head Diameter
    18 mm
  • Point Angle
    60 °
  • Number Of Flutes Measured
    3
  • Data Output
    RS232
  • Battery Type
    LR44, SR44
  • Water Resistance Rating
    IP 54
  • Includes
    Standard Rods
  • UPC_NO
    6928640356100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought