Motion
1190-300

INSIZE USA
1190-300

Digital Caliper, Range: 0.8 to 12", 20 to 300mm, Resolution: 0.0005", 0.01mm, Battery: SR44, Outer Jaw: 3.3"
MI ITEM #04659698
MFR #1190-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
1190-300

Digital Caliper, Range: 0.8 to 12", 20 to 300mm, Resolution: 0.0005", 0.01mm, Battery: SR44, Outer Jaw: 3.3"
MI ITEM #04659698
MFR #1190-300

Mfr description
1190-300 ELECTRONIC DRUM BRAKE CALIPER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Jaw Depth
    3.3 in
  • Resolution
    0.0005 in, 0.01 mm

Details

  • Battery Type
    SR44
  • Display Type
    LCD
  • Includes
    Wooden Box
  • Material
    Stainless Steel
  • Measurement Range
    0.8 to 12 in, 20 to 300 mm
  • Metric Imperial Conversion
    Conversion Included
  • Thumb Roller
    No Thumb Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)