Overview
Mfr description
1190-500 ELECTRONIC DRUM BRAKE CALIPER
Specifications
- Measurement Range0.8 to 20 in, 20 to 500 mm
- Resolution0.0005 in, 0.01 mm
- Display TypeLCD
- Metric Imperial ConversionConversion Included
- Thumb RollerNo Thumb Roller
- Battery TypeSR44
- MaterialStainless Steel
- Outside Jaw Depth4-1/2 in
- IncludesWooden Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data