Motion
3581-75

INSIZE USA
3581-75

Point, Disc or Spline Micrometer, Type: Screw Thread, Resolution: 0.00005", 0.001mm, Spindle: Flat
MI ITEM #04659729
MFR #3581-75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3581-75

Point, Disc or Spline Micrometer, Type: Screw Thread, Resolution: 0.00005", 0.001mm, Spindle: Flat
MI ITEM #04659729
MFR #3581-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3581-75A ELECTRONIC SCREW THRD

Specifications

  • Type
    Screw Thread
  • Minimum Measurement
    2 in, 50 mm
  • Maximum Measurement
    3 in, 75 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    50 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    10 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    8 mm
  • Head Diameter
    18 mm
  • Minimum Included Angle
    0 °
  • Maximum Included Angle
    60 °
  • Data Output
    RS232
  • Battery Type
    SR44
  • Includes
    Standard Rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text