1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INSIZE USA
2321-22
Inside Caliper, Measurement Range: 1.4 to 2.2", Leg Length: 3.1", Spring Mechanism: None
MI ITEM #
04659735
MFR #
2321-22
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INSIZE USA 2321-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INSIZE USA
2321-22
Inside Caliper, Measurement Range: 1.4 to 2.2", Leg Length: 3.1", Spring Mechanism: None
MI ITEM #
04659735
MFR #
2321-22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2321-22 INSIDE DIAL CALIPER GAGE 1.4-2.2
Specifications
Measurement Range
1.4 to 2.2 in
Leg Length
3.1 in
Spring Mechanism
None
Maximum Measurement
2.2 in
Minimum Measurement
1.4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data